Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4908D 630 RHR
Zoro # G410056014
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
Product Information
- Brand Phi
- MFR # M4908D 630 RHR
- Zoro # G410056014
- UPC # 197163197750
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, D Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- KABA ILCO Key Blank, Brass, Type M19, 4 Pin, PK10 (1092-900-M19)
- EKENA MILLWORK Standard Balboa Architectural Grade PVC Bracket With Traditional Ends, 3"W x 12"D x 14"H (BKTP03X12X14BOA01)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- TRANS ATLANTIC CO. 900 Series Aluminum Grade 1 Heavy Duty Entry Escutcheon Lever Handle Trim with Lock (ED-EL500-US26D-HD)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- FALCON Exit Device Trim (510L-S US26D)
- Phi Exit Device Trims