Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # C1702A 630
Zoro # G810057031
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material Stainless Steel
- Finish Satin Stainless Steel
Product Information
- Brand Phi
- MFR # C1702A 630
- Zoro # G810057031
- UPC # 197163037865
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Design Pull, for Concealed Vertical Rod, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, 4" X 1" X 1/2" Bright Chrome (FP828U26)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-39-15-570)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8297.056)
- KWIKSET Screw Pack for 780,970,980 Single Cyli (81247-001)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- Phi Door Exit Devices