Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 814A 689
Zoro # G410056731
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With Precision Exit Device Trims
- Material VARIES
- Application Exit Device Trim
Product Information
- Brand Phi
- MFR # 814A 689
- Zoro # G410056731
- UPC # 197163066490
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Aluminum Painted |
For Use With | Precision Exit Device Trims |
Material | VARIES |
Application | Exit Device Trim |
Description
Reliant Series Trim,Lever always Active, A Lever Design, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door w/Black Hinges (2268MHCCOLRH1D4916)
- AMERICAN LOCK Hasp Safety Steel Dbl 7-3/4In (A885D)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- Phi Exit Device Trims