Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 808A 695
Zoro # G010056766
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material VARIES
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Dark Bronze Painted
Product Information
- Brand Phi
- MFR # 808A 695
- Zoro # G010056766
- UPC # 197163197583
- Country of Origin United States
- Category Exit Device Trims
Details
Material | VARIES |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Dark Bronze Painted |
Description
Reliant Series Trim,Key Controls Lever, A Lever Design, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5029R)
- FIRST CHOICE Continuous Aluminum Gear Hinge x Heavy Duty x 83" x Clear (Pkg of 5) (FCH-FC110-83-CL)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- EZRED LIFT MONSTER MAGNET 20 LBS (EZMM38)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Passage/Hallway Escutcheon Lever Trim for Panic Exit Device (ED-EL510-US26D)
- Phi Exit Device Trims