Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914C 630 RHR
Zoro # G610056593
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material Stainless Steel
Product Information
- Brand Phi
- MFR # 4914C 630 RHR
- Zoro # G610056593
- UPC # 197163197514
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, C Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- STRYBUC Patio Door Handle Assy. (13-393W)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3013-14)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- HAGER Satin Chrome Trim 45PN26D (109053)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- Phi Exit Device Trims