Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908A 613 RHR
Zoro # G310056190
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Product Information
- Brand Phi
- MFR # 4908A 613 RHR
- Zoro # G310056190
- UPC # 197163197422
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 48in.L, Heavy Duty (520NA-48)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32 C)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1555)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- SDC Exit Device Trim (EK03U)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- DORMA Key-In-Rectangular Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 695 (8R08-695)
- Phi Door Exit Devices