Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908A 612 LHR
Zoro # G610056173
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- For Use With Precision Exit Device Trims
- Material Bronze
- Application Exit Device Trim
Product Information
- Brand Phi
- MFR # 4908A 612 LHR
- Zoro # G610056173
- UPC # 197163197392
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Bronze Clear Coated |
For Use With | Precision Exit Device Trims |
Material | Bronze |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- DC-FIX Dc-fix 346-0219 17 x 78 in. Decorative Self Adhesive Film; Maple (346-0219)
- ZORO SELECT Smoke Seal, 330 ft., Black, Silicone (5MFN2)
- EBERHARD MANUFACTURING CO Slam Bolt New Spring Yel Zinc (EMC 35-565692-50-EH Z)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- DORMAKABA QET160 Exit Trim, Keyed Sierra Lever, Satin Chrome (QET160E626LC)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- Phi Door Exit Devices