Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4903A 606 RHR
Zoro # G310055780
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Brass
Product Information
- Brand Phi
- MFR # 4903A 606 RHR
- Zoro # G310055780
- UPC # 197163197323
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Brass |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Brass |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Right Hand Reverse, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HQ LOCK HQ LOCK: 4374 Knob Lock Storeroom US26D SC4 - Silver (HQL-4374-26D-SC4)
- ILCO Ilco: Key Blanks, N54G DL 0(ILCO N1054G) (ILCO-N54G)
- HARDWARE RESOURCES 15 lb Single Magnetic Catch White/Zinc, Retail Pack 2PK (50631-R)
- SARGENT 6-Pin Keyblank, HB Keyway, Embossed Logo Only, 50 Pack (6275HB (50PK))
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Passage/Hallway Escutcheon Lever Trim for Panic Exit Device (ED-EL510-US26D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- Phi Door Exit Devices