Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2914A 630 LHR
Zoro # G510058826
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
Product Information
- Brand Phi
- MFR # 2914A 630 LHR
- Zoro # G510058826
- UPC # 197163197224
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Description
Apex Series Narrow Stile Trim, Lever Always Active, A Design Lever, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Barrel Bolt, Zinc (1VZV3)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Greystone 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-323)
- HD HD NWBP 56 Wood Shims; 9 in. - Cedar (NWBP 56)
- SOFTTOUCH CASTER CUP ROUND 2-1/2 in. (4291295N)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Lever, Right Hand Reversible, Silver (230L-06 SP28 RHR)
- DETEX Exit Trim, Classroom, S Lever, Less Cylinder, SP28 (08BN 689)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- Phi Door Exit Devices