Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908D 630 RHR
Zoro # G510058857
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
Product Information
- Brand Phi
- MFR # 2908D 630 RHR
- Zoro # G510058857
- UPC # 197163197217
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, D Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC Voltage, (002-8-16AC/4-6DC)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- PROPATION Prelude Privacy Lever Door Lock with Knob Handle Lockset; Satin Nickel Finish (PR1888)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/8" Backset and 1-3/4" Door (CW61S)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN Von Duprin - 9927EO - Surface Mounted Vertical Rod Exit Device - Exit Only - No Trim - Sa (VNDP-9927EO-3-26D)
- SARGENT Left Hand Reverse Key Locks and Unlocks Trim ET Exit Device Trim with L Lever for Rim Devices Satin (7138ETL26DLHR)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- Phi Door Exit Devices