Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2908A 606 LHR
Zoro # G810058922
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Brass
- Finish Satin Brass
Product Information
- Brand Phi
- MFR # 2908A 606 LHR
- Zoro # G810058922
- UPC # 197163197149
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Brass |
Finish | Satin Brass |
Description
Apex Series Narrow Stile Trim, Key Controls Lever, A Design Lever, Left Hand Reverse, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2006-2013 Kia Sorento Rio / 3-Button Keyless Entry / PN: 95430-1U000 / PINHA-T036 (OR-KIA005)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- KIPP Tongue L=45, H=24, Stainless Steel 1.4301 Bright (K1340.45240)
- ELMDOR Fire Rated Ceiling Access Door, 16x16, Prime Coat W/ Dual Purpose Lock (FRC16X16PC-DUL)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- Phi Exit Device Trims