Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 2903B 630 RHR
Zoro # G310058903
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
Product Information
- Brand Phi
- MFR # 2903B 630 RHR
- Zoro # G310058903
- UPC # 197163197125
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Description
Apex Series Narrow Stile Trim, Key Retracts Latchbolt, B Design Lever, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Brass Finish (87160US4)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- ELESA Bridge handles, M.543/120 B-1/4-20 (M.543 (inch sizes))
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LFWBLK)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Entry Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL500-US26D)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- Phi Exit Device Trims