Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 1703A 606
Zoro # G510056419
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Application Exit Device Trim
- Material Brass
- For Use With Precision Exit Device Trims
Product Information
- Brand Phi
- MFR # 1703A 606
- Zoro # G510056419
- UPC # 197163197033
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Brass |
Application | Exit Device Trim |
Material | Brass |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Design Pull, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 4-11/64 In. H, Unthr. Through Holes (FT-120)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- MASTER LOCK Cable Lock, 6 ft. L (8413KA)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- KABA Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, Medeco/Yale/ASSA/Abloy (KABA-LLP1020M26D41)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Rim Exit Trim Classroom / Storeroom Keypad Rhodes Lev (CO100993R70KPRHO643E)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- Phi Exit Device Trims