Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLRTS2201 630 36
Zoro # G110056383
product price: $3,660.99
/ea
Free Shipping & Returns
$3,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Product Information
- Brand Phi
- MFR # MLRTS2201 630 36
- Zoro # G110056383
- UPC # 197163192519
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Surface Vertical Rod Exit Device, Exit Only, Cover Plate, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Acorn International IHW16500 Insulation Support Wire, 16 in OAL, Carbon Steel (IHW16500)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Black (FRP175U19)
- CHAMBERLAIN Garage Door Opener 0.5Hp (C203)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- Phi Door Exit Devices