Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2401 630 48
Zoro # G310056404
product price: $2,200.99
/ea
Free Shipping & Returns
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2400 Series Apex Narrow Stile Rim Exit Devices
- Grade Grade 1
- Includes Rim Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Product Information
- Brand Phi
- MFR # MLR2401 630 48
- Zoro # G310056404
- UPC # 197163186983
- Country of Origin United States
- Category Exit Devices
Details
Application | 2400 Series Apex Narrow Stile Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Motorized Latch Retraction Narrow Stile Rim Exit Device, Exit Only, Cover Plate, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam K510730 (K510730)
- SOUTH MAIN HARDWARE 16 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-16)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC113R689BF)
- BELWITH Keyed Patio Dr Lock (1253)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 4 Foot (VNDP-99EO-4-26D)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- Phi Exit Devices