Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # MLR2102 630 48
Zoro # G410056106
product price: $2,763.99
/ea
Free Shipping & Returns
$2,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Grade Grade 1
- Material Stainless Steel
- Function Dummy Trim
Product Information
- Brand Phi
- MFR # MLR2102 630 48
- Zoro # G410056106
- UPC # 197163186907
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Grade | Grade 1 |
Material | Stainless Steel |
Function | Dummy Trim |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Dummy Trim, Motorized Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Latches Lifetime Brass (5523.003.P)
- SECURITRON Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise (MSS-1C)
- ZORO SELECT Viton O-Ring, 4mm Wide 65mm ID (ZUSAV4X65)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Polished Nickel Lifetime Finish (86686US14)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- YALE COMMERCIAL 3ft Exit Only Economy Rim Exit Device 695 Dark Bronze Finish (180036695)
- Phi Door Exit Devices