Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # FL2203 628 36
Zoro # G910058662
Free Shipping & Returns
$2,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Material Aluminum
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
Product Information
- Brand Phi
- MFR # FL2203 628 36
- Zoro # G910058662
- UPC # 197163192298
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Material | Aluminum |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adjustable Hex F. (A10-0851-C)
- WESLOCK Dual Option Adjustable Dead Latch Satin Brass (32721X4-SL)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shape w/ Countersunk Thru Hole, .63" Dia, Steel (50.4-HF-16)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-1W-52)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Phi Exit Devices