Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELRFL2803 630 48
Zoro # G510058079
product price: $3,645.99
/ea
Free Shipping & Returns
$3,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
Product Information
- Brand Phi
- MFR # ELRFL2803 630 48
- Zoro # G510058079
- UPC # 197163177684
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 505 (EMC 63-4906 ZN 505)
- ZORO SELECT Door Guard, Antique Brass, 1-15/32" H (16-225AB)
- AMEROCK Versa 1-3/8 in 35 mm Diameter Polished Chrome Cabinet Knob (BP3690426)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- KENAURD Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 36" - DU (KED03-CV36-DU)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- Phi Door Exit Devices