Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2203 630 48
Zoro # G510057195
product price: $3,256.99
/ea
Free Shipping & Returns
$3,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated Variable
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Product Information
- Brand Phi
- MFR # ELR2203 630 48
- Zoro # G510057195
- UPC # 197163192151
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | Variable |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 10In (N129-726)
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- SCHLAGE COMMERCIAL Satin Chrome Collar B520153626 (B520153626)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- VON DUPRIN 35A-NL-OP 4 313 Exit Device (35ANL-OP 4 313)
- Phi Exit Devices