Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2201 613 36
Zoro # G310057470
product price: $3,244.99
/ea
Free Shipping & Returns
$3,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Includes Surface Vertical Rod Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
Product Information
- Brand Phi
- MFR # ELR2201 613 36
- Zoro # G310057470
- UPC # 197163192113
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Description
Electric Latch Retraction Surface Vertical Rod Exit Device,Exit Only, Cover Plate Prep, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0255)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH (KMLWL234-SS-SC1-LH)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- Phi Door Exit Devices