Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # ELR2103 630 36
Zoro # G610057545
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated No
- Grade Grade 1
- Function Storeroom
Product Information
- Brand Phi
- MFR # ELR2103 630 36
- Zoro # G610057545
- UPC # 197163044467
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | No |
Grade | Grade 1 |
Function | Storeroom |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Electric Latch Retraction, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN800-12DC-LH-US32D)
- KOHLER Gasket, .460 X .890 (21272)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long (D324)
- LOCKEY Lockey: MC728 Mechanical Combination Lock (MC728-S)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- SARGENT Rim ExitDevice, StainlessSteel, Series8800 (8804F 32D)
- Phi Exit Devices