Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 5208 689 36
Zoro # G310056497
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Application 5200 Series Reliant Surface Vertical Rod Exit Devices
- Grade Grade 1
- Material VARIES
- Color Aluminum Painted
Product Information
- Brand Phi
- MFR # 5208 689 36
- Zoro # G310056497
- UPC # 197163192076
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Application | 5200 Series Reliant Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | VARIES |
Color | Aluminum Painted |
Description
Surface Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- KIPP Hinge W. Adj. Friction 73, 5X56, Plastic Black, Comp:Stainless Steel, A1=22, 75, A2=22, 75, A3=36, 75, (K0440.56232308)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- Phi Door Exit Devices