Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2808 630 36
Zoro # G510058789
product price: $2,542.99
/ea
Free Shipping & Returns
$2,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
Product Information
- Brand Phi
- MFR # 2808 630 36
- Zoro # G510058789
- UPC # 197163177622
- Country of Origin United States
- Category Exit Devices
Details
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Galvanized Silver Braided Picture Wire 20 lb (N260-307)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (3068pri8402LH10B4916)
- STERLING SEAL & SUPPLY 204 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD204X1000)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- Phi Exit Devices