Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2803 630 48
Zoro # G510058161
product price: $2,552.99
/ea
Free Shipping & Returns
$2,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
- Material Stainless Steel
Product Information
- Brand Phi
- MFR # 2803 630 48
- Zoro # G510058161
- UPC # 197163177585
- Country of Origin United States
- Category Exit Devices
Details
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX REGULATOR Electronic Keyless Lock, Nonhand, 1.437in (REG-S-V-5)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PA99)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- SARGENT Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48-in Device, Exit Only, Hex Key D (AD8410G LHR 32D)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- Phi Exit Devices