Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2802 630 36
Zoro # G710058428
product price: $2,542.99
/ea
Free Shipping & Returns
$2,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Color Satin Stainless Steel
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
Product Information
- Brand Phi
- MFR # 2802 630 36
- Zoro # G710058428
- UPC # 197163177547
- Country of Origin United States
- Category Exit Devices
Details
Fire Rated | No |
Color | Satin Stainless Steel |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Description
Concealed Vertical Rod Exit Device, Exit Only, Dummy Trim Prep, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- Phi Door Exit Devices