Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2203LBRCD 628 36
Zoro # G410057738
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Material Aluminum
Product Information
- Brand Phi
- MFR # 2203LBRCD 628 36
- Zoro # G410057738
- UPC # 197163191932
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Material | Aluminum |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, Less Bottom Rod, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- ZORO SELECT Grommet, Buna-N, MS 35489-35, PK50 (3MRH2)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK10 (U38805.012.0337)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - AL (KED01-36-AL)
- Phi Door Exit Devices