Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2114 625 48
Zoro # G410057387
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Bright Chromium Plated
- Function Passage
- Grade Grade 1
Product Information
- Brand Phi
- MFR # 2114 625 48
- Zoro # G410057387
- UPC # 197163186303
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Bright Chromium Plated |
Function | Passage |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Material | Brass or Bronze |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Passage Function, Hex Key Dogging, Bright Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Steel 6-1/2 in. L Safety Hasp (N226-510)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- CAMPBELL CHAIN & FITTINGS Campbell 9/32 in. D X 3-1/2 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605501)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Black)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- Phi Exit Devices