Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # 2108CD 630 36
Zoro # G810057321
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Material Stainless Steel
- Includes Rim Exit Devices
- Application 2100 Series Apex Rim Exit Devices
Product Information
- Brand Phi
- MFR # 2108CD 630 36
- Zoro # G810057321
- UPC # 197163186280
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Material | Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Classroom |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, Cylinder Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Surface Mounted Access Door, DSB-214SM Stud Prime 16 x 16 (SMP1616S)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- MSI Soreno Grigio Sample Matte Porcelain Eased Edged Pool Coping (ZOR-LSC-0172-SAM)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-37236)
- Phi Door Exit Devices