Shop All Exit Devices
Phi
FL2108 X 4908A 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2108 4908A 630 36 RHR
Zoro # G510058567
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Application 2100 Series Apex Rim Exit Devices
- Grade Grade 1
Product Information
- Brand Phi
- MFR # FL2108 4908A 630 36 RHR
- Zoro # G510058567
- UPC # 197163186778
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Type | A Lever |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Function | Classroom |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Black (MDHF25U19)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- YALE Rim Exit Device (2100-36 689)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- Phi Door Exit Devices