Shop All Exit Devices
Phi
EFL2203 630 36 Precision Hardware Inc PHI Exit Device
Mfr # EFL2203 630 36 RHR
Zoro # G710057544
Free Shipping & Returns
$3,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
- Color Satin Stainless Steel
Product Information
- Brand Phi
- MFR # EFL2203 630 36 RHR
- Zoro # G710057544
- UPC # 197163192106
- Country of Origin United States
- Category Exit Devices
Details
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Electric Lock/Unlock Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29L-SL)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- TELL Surface Vertical Rod Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (ED836-VR-AL)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE 253.80 EXIT ONLY, NO TRIM 36 INCHES BLACK ANODIZED (FCH-369036-BL)
- Phi Exit Devices