Shop All Exit Devices
Phi
EFL2103 630 36 Precision Hardware Inc PHI Exit Device
Mfr # EFL2103 630 36 LHR
Zoro # G610057590
product price: $1,902.99
/ea
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Grade Grade 1
- Color Satin Stainless Steel
- Application 2100 Series Apex Rim Exit Devices
Product Information
- Brand Phi
- MFR # EFL2103 630 36 LHR
- Zoro # G610057590
- UPC # 197163186532
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Function | Storeroom |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Electric Lever Trim, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- STRYBUC Single Arm Casement Operator (36-129-1E)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- ADAMS RITE ADAMSRITE: ADAMS RITE ADAMS RITE 8802EL-36-24 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 24VDC (ADR-8802EL-36-24)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- Phi Door Exit Devices