Shop All Exit Devices
Phi
E2803 630 36 Precision Hardware Inc PHI Exit Device
Mfr # E2803 630 36 RHR
Zoro # G810056805
product price: $3,446.99
/ea
Free Shipping & Returns
$3,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application 2800 Series Apex Concealed Vertical Rod Exit Devices
- Material Stainless Steel
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Product Information
- Brand Phi
- MFR # E2803 630 36 RHR
- Zoro # G810056805
- UPC # 197163177646
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Application | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Electric Lock/Unlock Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Bronze 1 Kit (MP8240)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP106100900)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- Phi Exit Devices