Shop All Exit Devices
Phi
2108CD x 4908A 613 RHR Precision Hardware Inc PHI Exit Device
Mfr # 2108CD 4908A 613 36 RHR
Zoro # G910057566
product price: $2,463.99
/ea
Free Shipping & Returns
$2,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Application 2100 Series Apex Rim Exit Devices
- Material Bronze
Product Information
- Brand Phi
- MFR # 2108CD 4908A 613 36 RHR
- Zoro # G910057566
- UPC # 197163186266
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Application | 2100 Series Apex Rim Exit Devices |
Material | Bronze |
Function | Classroom |
Grade | Grade 1 |
Type | A Lever |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Cylinder Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE 48 In. 4-Door Folding Door Hardware (1700486H)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- ONWARD Adjustable Lower Guide for Wood Door, Stainless Steel (246204110SSBC)
- ILCO Ilco: Key Blanks, M19-BR MASTER (ILCO-M19-BR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON Rim, Medium Duty, 44 in Door W, Series 2090 (2090EO 44IN RHR P13)
- VON DUPRIN Surface Vertical Rod, Satin Brass (9927EO 3 US4)
- Phi Exit Devices