Shop All Exit Devices
Phi
2108 x 4908A 628 RHR Precision Hardware Inc PHI Exit Device
Mfr # 2108 4908A 628 36 RHR
Zoro # G410056939
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Application 2100 Series Apex Rim Exit Devices
- Function Classroom
Product Information
- Brand Phi
- MFR # 2108 4908A 628 36 RHR
- Zoro # G410056939
- UPC # 197163186204
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Application | 2100 Series Apex Rim Exit Devices |
Function | Classroom |
Type | A Lever |
Color | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, A Lever, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Extruded Aluminum, Black, Sliding Patio Door with Clamp Type Latch (Single Pack) (C 1006)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- SCHLAGE COMMERCIAL Keys 35101E (35101E)
- TITAN O-RING SET METRIC 419 PC ASSORTMENT (TL45203)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37313)
- Phi Door Exit Devices