Shop All Exit Devices
Phi
2103 X 1703A 628 Precision Hardware Inc PHI Exit Device
Mfr # 2103 1703A 628 36
Zoro # G610056319
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated Yes {Variable}
- Function Storeroom
- Material Aluminum
Product Information
- Brand Phi
- MFR # 2103 1703A 628 36
- Zoro # G610056319
- UPC # 197163186006
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | Yes {Variable} |
Function | Storeroom |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Type | A Grip |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Grip, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP GM Transponder Key (B111-PT)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Fairfax EnduraWall Decorative 3D Wall Panel Covers 2.67 Sq. Ft. (WP20X20FAECE)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- FALCON Surface Vertical Rod Exit Device, 48" x 84", SP28, LHR (19-V-EO SP28 4 LHR)
- Phi Exit Devices