Shop All Caulks & Sealants
Phenoseal
Caulk, 5.5 oz, Clear
Mfr # 07027
Zoro # G700464048
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Clear
- Size 5.5 oz
- Sealant Color Family Clears
Product Information
- Brand Phenoseal
- MFR # 07027
- Zoro # G700464048
- UPC # 51136011019
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5.5 oz |
Details
Item | Caulk |
Adhesive Grouping | Caulk |
Color | Clear |
Sealant Color Family | Clears |
Description
A versatile all-purpose caulk Phenoseal vinyl adhesive caulk is perfect for almost any job. It truly does it all - bonds caulks and seals. As an adhesive it creates a strong bond as a caulk it contracts and expands to seal joints up to 1/4 inch as a sealant it keeps water and air from penetrating cracks and seams preventing energy loss. This fast-drying interior / exterior formula cleans easily with soap and water. Cured caulk is mold and mildew resistant and can be painted with latex and oil-based paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Base (2812563)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Almond (SL-TC-VLKM116-10-AD)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- PHENOSEAL Clear Vinyl Adhesive Adhesive Caulk 10 oz (102TR)
- PHENOSEAL Black Vinyl Kitchen and Bath Adhesive Caulk 10 oz (06102)
- PHENOSEAL Gray Vinyl Kitchen and Bath Adhesive Caulk 10 oz (04102)
- PHENOSEAL White Vinyl Kitchen and Bath Adhesive Caulk 10 oz (00005)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Special Darker Bronze (NP1SPBRZ12)
- USA INDUSTRIALS Sikaflex 1A 91007 Limestone One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91007)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silane Modified Polymer Base (1560557)
- Phenoseal Caulks & Sealants