Shop All Notification & Audible Devices
Phasetech
Speaker, White, 150 Max. Wattage
Mfr # CI110-SIII
Zoro # G3922252
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Wall
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
- Weight (Lbs.) 23 lb
Product Information
- Brand Phasetech
- MFR # CI110-SIII
- Zoro # G3922252
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 24 in |
Overall Length (In.) | 9 in |
Woofer Dia. (In.) | 6 1/2 in |
Details
Item | Speaker |
Type | In Wall |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Weight (Lbs.) | 23 lb |
Woofer Composition | Woven Glass |
Watt (RMS) | 150 W |
Tweeter Composition | Silk |
Sensitivity (dB) | 90 dB |
Max. Wattage | 150 W |
Frequency Response | 32Hz to 22KHz |
Impedance (Ohms) | 8 ohm |
Description
Speaker, In Wall, Overall Height (In.) 24 in, Overall Width (In.) 13 in, Overall Length (In.) 9 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Woven Glass, 150 W Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 32Hz to 22KHz, Weight (Lbs.) 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 50inLx36inW, Blue, 6 mil, PK12 (UUB-50)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-D-710-L-11531)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- SYSTEM SENSOR SPECTRALERT WEATHERPROOF RED HORN/STROBE 12/24V FIRE ALARM (P4RKA)
- SYSTEM SENSOR LED Horn Strobe (P2RLED)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- Phasetech Fire Protection