Shop All Notification & Audible Devices
Phasetech
Speaker, White, 120 Max. Wattage
Mfr # CI20X
Zoro # G3922587
original price:
$250.00
14% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Wall
- Woofer Dia. (In.) 6 1/2 in
- Max. Wattage 120 W
- Overall Length (In.) 10 in
- Tweeter Dia. (In.) 1 in
Product Information
- Brand Phasetech
- MFR # CI20X
- Zoro # G3922587
- UPC # 748252171276
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Overall Length (In.) | 10 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 6 in |
Details
Item | Speaker |
Type | In Wall |
Max. Wattage | 120 W |
Enclosure Color | White |
Weight (Lbs.) | 5 lb |
Impedance (Ohms) | 8 ohm |
Enclosure Material | Plastic/Metal |
Indoor/Outdoor | Indoor |
Tweeter Composition | Silk |
Frequency Response | 48Hz to 20KHz |
Sensitivity (dB) | 89 dB |
Woofer Composition | Woven Glass |
Watt (RMS) | 120 W |
Description
Speaker, In Wall, Overall Height (In.) 6 in, Overall Width (In.) 13 in, Overall Length (In.) 10 in, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Woven Glass, 120 W Watt (RMS), Max. Wattage 120 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 8 ohm, Frequency Response 48Hz to 20KHz, Weight (Lbs.) 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- PHASETECH Speaker, White, 150 Max. Wattage (CI110-SIII)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- Phasetech Notification & Audible Devices