Shop All Automotive Electrical Parts
Phasetech
Mounting Bracket
Mfr # RB22
Zoro # G3924903
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- For Use With CI7.3 X
- Nominal Height 2 in
- Features Ceiling Bracket
- Includes Installation Bracket
Product Information
- Brand Phasetech
- MFR # RB22
- Zoro # G3924903
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
For Use With | CI7.3 X |
Features | Ceiling Bracket |
Includes | Installation Bracket |
Function | Installation |
Item | Mounting Bracket |
Description
Mounting Bracket, Features Ceiling Bracket, Includes Installation Bracket, For Use With CI7.3 X, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Permanent Roof Mount Kit (UNPK)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Square Grille (CI7X-SG)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Rough In Bracket (RB5)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- Phasetech Automotive Electrical Parts