Shop All Hardness Testers
Phase Ii
Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software
Mfr # 900-391A
Zoro # G008455861
product price: $8,859.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$8,859.99
Free 30-Day Returns
Product Information
- Brand Phase Ii
- MFR # 900-391A
- Zoro # G008455861
- Country of Origin China
- Category Hardness Testers
Description
Micro Vickers Hardness Tester w/ Auto-Turret, Video Cam, Adaptor and Software/Vickers Hardness Tester/Microhardness Tester/Knoop Hardness TesterModel No. 900-391 SeriesFeaturesThis Micro Vickers hardness tester is a precise testing system suitable for hardness analysis of metallic specimens in metallography laboratories or production environments.Designed to test in Vickers HV and Knoop HK hardness scales.All Vickers hardness models in this series are supplied with an Auto Turret.All Phase II Vickers hardness testers come standard with digital camera, camera adaptor tube, usb cabling and softwareAll software will do hardness conversions on screen4 software/turret control versions are offered in this series. Software A, B and C version can be upgraded to D version at any time in the future.Our advanced line of Micro Vickers hardness testers are state-of-the-art, precise testing systems suitable for hardness analysis of metallic specimens in metallography laboratories or production environments.The Phase II micro-vickers hardness testers are versatile and user-friendly systems, designed for the accurate hardness testing of small precision parts, thin materials, coatings, wires and case depth determinations. The Phase II 900-391 Series micro-vickers hardness testers include Auto-Turrett, Video Cam, Adapter, USB Output Cable and a choice of 4-variants of Measurement software giving you the capabilities of machines that cost thousands more. The 900-391 Micro Vickers hardness tester covers the load range from 10g to 1kg.Conforming to ASTM E-384/92 vickers hardness testers standards, the 900-391 series micro vickers hardness testers will offer unmatched repeatability. This micro Vickers hardness tester can also measure Knoop hardness after installing an optional knoop indentor. A perfect rugged performer suited for any environment, the Phase II vickers hardness testers.All information such as diagonal lines length of indentation, hardness values, data statistics and hardness conversions can be displayed on the LCD as well as your laptop or PC.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- CURRENT TOOLS Double Leg Cable Pulling Harness - Long (2500-1)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-B)
- KO-KEN Socket 5/8 6 Point 38mm 1/2 Sq. Drive (14400A-5/8)
- PHASE II Ultrasonic Portable Hardness Tester, Rockwell Hardness Tester/Ultrasonic Portable Hardness Tester (PHT-6011)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- PHASE II Shore D Durometer Test Block Set, Certified (PHT975-20C)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- PHASE II Digital Superficial Rockwell Hardness Tester/Digital Sperficial Rockwell Hardness Scales (900-346)
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- Phase Ii Measuring and Layout Tools