Shop All Hardness Testers
Phase Ii
Digital Rockwell/Superficial Rockwell Hardness Testers/Hardness Testers/Rockwell Hardness Testers
Mfr # 900-387
Zoro # G608455889
product price: $9,499.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$9,499.99
Free 30-Day Returns
Product Information
- Brand Phase Ii
- MFR # 900-387
- Zoro # G608455889
- Country of Origin China
- Category Hardness Testers
Description
Digital Rockwell / Superficial Rockwell Hardness Testers/Hardness Testers/Rockwell Hardness TestersModel No. 900-387FeaturesReads in all Rockwell Hardness Scales and Superficial Rockwell Hardness Scales. These include the popular HRA, HRBW, HRC, HRN and HRT Hardness scales.Automatic conversions to all Rockwell/Superficial Rockwell Scales, as well as to Brinell HB and Vickers HV.Touch Screen selectable systemUpper/Lower Limit Settings Load Cell, Closed Loop, Rockwell Hardness Tester!Touch Screen Functions w/One Touch Testing Feature!Features: Model No. 900-387 Rockwell Hardness Tester This digital Rockwell/Superficial Rockwell hardness tester with fully automated load/unload procedures affords highly sensitive and accurate readings. Micro computer controlled Touch Screen with USB output to PC. Utilizing the guidelines of ASTM E-18, the 900-387 digital Rockwell hardness tester offers programmable scale conversions, dwell times, statistical capabilities and test counter. Capable of testing in all Rockwell/Superficial Rockwell Hardness Scales.For full conformance to the latest E18-20 specification, please call 201 962-7373Direct Loading Method With Load-Cell Instead Of Dead Weight System. High Speed Test Cycle and Extremely Accurate Loading ControlAutomatic conversions to Rockwell, Superficial Rockwell, Brinell HB and Vickers HV Hardness ScalesTouch Screen selectable systemUpper/Lower Limit Settings
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- ELESA Threaded stud, DVB.6-20-17-M5-20-40 (DVB.6)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1700)
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- PHASE II Digital Brinell Hardness Tester (900-355)
- PHASE II Digital Superficial Rockwell Hardness Tester/Digital Sperficial Rockwell Hardness Scales (900-346)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391A)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- Phase Ii Hardness Testers