Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 9.1, 3 HP
Mfr # VS-3
Zoro # G7986912
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 9.1A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Depth 4 in
Product Information
- Brand Phase-A-Matic
- MFR # VS-3
- Zoro # G7986912
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 6 x 8 x 4 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 9.1A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 3 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Standards | UL Certified |
Voltage | 230V |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 9.1 A, 3 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 1.5in space, non-Micrologic trip circuit breaker, qty 3 (HLW1BL)
- VAST Ez Cone Top Grip Nut, 1/2"-13 316SS, PK25 (V225 1/2EZS2-25)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 6.7, 2 HP (VS-2)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- Phase-A-Matic Power System Protection