Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 4.2, 1 HP
Mfr # VS-1
Zoro # G8041941
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 4.2A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Depth 4 in
Product Information
- Brand Phase-A-Matic
- MFR # VS-1
- Zoro # G8041941
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 6 x 8 x 4 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 4.2A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 1 hp |
NEMA Rating | Type 1 Enclosure |
Mounting Type | Panel Mount |
Voltage | 230V |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 4.2 A, 1 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Cont Contactor Lc1D09 E7, A5820000 (A5820000)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 9.1, 3 HP (VS-3)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- Phase-A-Matic Power Conditioners