Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 28, 10 HP
Mfr # VS-10
Zoro # G8294562
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 28A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Depth 4 in
Product Information
- Brand Phase-A-Matic
- MFR # VS-10
- Zoro # G8294562
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 8 x 8 x 6 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 28A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 10 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Voltage | 230V |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 28.0 A, 10 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- TE CORCOM EMI 150A AMP 278/480V-AC LINE FILTER (150FCD10BS)
- Phase-A-Matic Power Conditioners