Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 252,100 HP
Mfr # VS-100
Zoro # G9886597
product price: $5,517.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,517.99
Free 30-Day Returns
Key Features
- Max. Amps 252A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 30 in
- Depth 15 1/2 in
Product Information
- Brand Phase-A-Matic
- MFR # VS-100
- Zoro # G9886597
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 30 in |
Depth | 15 1/2 in |
Width | 21 in |
Unit Dimensions | 18 x 18 x 12 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 252A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 100 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Consists Of | (2) 3EEA4 |
Voltage | 230V |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 252.0 A, 100 hp HP, Width 21 in, Depth 15 1/2 in, Height 30 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure, Consists Of (2) 3EEA4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Black (304124)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 6.7, 2 HP (VS-2)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- TDK Noise 30A Amp 250V-Ac Line Filter (ZRGT2230-M)
- Phase-A-Matic Power Conditioners