Shop All Phase Converters
Phase-A-Matic
Phase Converter, Rotary, 208/240V AC, 208/240V AC, 300A, 126A
Mfr # R-50
Zoro # G9818401
product price: $6,548.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$6,548.99
Free 30-Day Returns
Key Features
- Type Rotary
- Input Voltage 208/240V AC
- Output Voltage 208/240V AC
- Input (Amps) 300A
- Output Amps 126A
Product Information
- Brand Phase-A-Matic
- MFR # R-50
- Zoro # G9818401
- Country of Origin United States
- Category Phase Converters
Dimensions
Knockout Size (In.) | 1 in |
Height (In.) | 25 in |
Width (In.) | 24 in |
Depth (In.) | 32 in |
Details
Item | Phase Converter |
Type | Rotary |
Input Voltage | 208/240V AC |
Output Voltage | 208/240V AC |
Input (Amps) | 300A |
Output Amps | 126A |
Output HP | 50 hp |
Motor Load Rating | 100% |
Input Phase AC | Single |
Output Phase AC | Three |
Converter Series | R |
Description
Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 300 A, Output Amps 126 A, Output HP 50 hp, Depth (In.) 32 in, Width (In.) 24 in, Height (In.) 25 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 60A, 28A (R-10)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 60A, 28A (UL-1200HD)
- Phase-A-Matic Converters