Shop All Lock Nuts
Pflitsch
Lock Nut, M32-1.50, Nickel Plated Brass, Nickel
Mfr # GMM232/7PA
Zoro # G7896543
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M32-1.50
- Material Nickel Plated Brass
- Finish Nickel
- System of Measurement Metric
Product Information
Dimensions
Thread Size | M32-1.50 |
Details
Item | Lock Nut |
Material | Nickel Plated Brass |
Finish | Nickel |
System of Measurement | Metric |
Description
Locknut Nickel Plated Brass EMC Metric M32x1.5, M32x1.5 NPB LOCK NUT EMI/RFI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0150)
- KIPP Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated (K0769.20301)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Phenolic Resin Plain Finish, 5 PK (Z8408)
- FREEMAN Fence Staples, 9 ga, Round Crown, 2 in Leg L, Steel (FS9G2)
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- PFLITSCH Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (216/5)
- PFLITSCH Lock Nut, M32-1.50, Nickel Plated Brass, Nickel (232/5)
- PFLITSCH Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (GMM225/7PA)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- Pflitsch Lock Nuts