Shop All Cartridges and Stems
Pfisterer
Valve Stem Assembly, For Price Pfister
Mfr # 971-250
Zoro # G8508972
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Plastic
- Material of Construction Plastic
- Standards CSA, IAPMO, NSF 61
Product Information
- Brand Pfisterer
- MFR # 971-250
- Zoro # G8508972
- UPC # 038877451052
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Plastic |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
Includes | Bonnet, O Ring, Stem Guide |
For Use With | Price Pfister Catalina Collections Faucets |
Item | Valve Stem Assembly |
For Use With Mfr. Model Number | 0X8,JX8,VB8,JV8 |
Description
Valve Stem Assembly, Fits Brand Price Pfister/Pfister, For Use With Mfr. Model Number 0X8,JX8,VB8,JV8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA11)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- MOEN Flara Hand Towel Bar (YB0386BG)
- PFISTERER Pressure Balance Cartridge (974-291)
- JONES STEPHENS Sterling Diverter Stem A8106 (C07310)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- MOEN Cartridge (1258)
- GERBER Hot Stem and Bonnet, Brass, Chrome (98-673)
- CONCORD CD43301DL 1/2"IPSx3/8"O.D. Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop (CD43301DL)
- Pfisterer Plumbing Parts & Accessories