Shop All Drain Components
Pfisterer
Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly
Mfr # 941-410
Zoro # G8508701
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ball rod assembly
- Material of Construction Plastic
- Material Plastic
- Sub-Category Drain assembly
- For Use With Mfr. Model Number 941-652
Product Information
- Brand Pfisterer
- MFR # 941-410
- Zoro # G8508701
- UPC # 038877448229
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
For Use With | Ball rod assembly |
Material of Construction | Plastic |
Item | Pop-Up Rod |
Material | Plastic |
Sub-Category | Drain assembly |
For Use With Mfr. Model Number | 941-652 |
Fits Brand | Price Pfister/Pfister |
Standards | IAPMO, CSA, NSF 61 |
Ligature Resistant | No |
Product Type | Pop-Up Rod |
Compatible with Manufacturer Model Number | 941-652 |
Compatible with Brand | Pfister |
Compatible with Manufacturer Model Number [NEW] | 941-652 |
Compatible Manufacturer Part Number | 941-652 |
Compatible Manufacturer Model Number | 941-652 |
For Use with Mfr. Model Number | 941-652 |
Description
Pop-Up Rod, Product Type Pop-Up Rod, Standards IAPMO, CSA, NSF 61, Material Plastic, Compatible with Manufacturer Model Number 941-652, Compatible with Brand Pfister, Ligature Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1-1/2" Pipe Size, Socket (9829-251)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 24'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-24B)
- T&S BRASS Bonnet Assy Cmplt (002856-40)
- TINKERTOOLS 33698 0.75 x 12 in. Copper Milford Pipe Hanger; Pack Of 25 (TI572961)
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- SOUTHWIN 30.5 x 34.5 in. Graphite Drain Pan with Fitting (20783)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- CLR Pipes & Drains 42 Oz (CBR-6)
- Pfisterer Drain Components