Shop All Showerhead and Tub Accessories
Pfister
Tub and Shower Faucet, Polished Chrome, Wall
Mfr # 8P8-WS2-COSPC
Zoro # G4000584
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cartridge, Mounting Hardware, Pressure Balanced Valve, Trim
- Features Fixed Hub Handle, Eliminates Wobble, Full Spray Provides More Coverage And Even Flow, High Temperature Limit Stop, Never Leak Guarantee, PermaBalance, Pforever Seal, Reduces Water Consumption By 30%
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 3
Product Information
- Brand Pfister
- MFR # 8P8-WS2-COSPC
- Zoro # G4000584
- UPC # 38877616482
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | Showerplate: 2-15/32", Handle: 6-3/4", Spout: 2-19/32" |
Width | Showerhead: 2-3/4", Handle: 6-3/4", Spout: 2-19/32" |
Depth | Shower: 8-9/16", Spout: 6-3/32" |
Face Dia. | Showerhead: 2-3/4", Spout: 2-1/8" |
Details
Includes | Cartridge, Mounting Hardware, Pressure Balanced Valve, Trim |
Item | Tub and Shower Faucet |
Features | Fixed Hub Handle, Eliminates Wobble, Full Spray Provides More Coverage And Even Flow, High Temperature Limit Stop, Never Leak Guarantee, PermaBalance, Pforever Seal, Reduces Water Consumption By 30% |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Standard |
Connection | 1/2"-14 NPT |
Standards | EPA WaterSense, CALGreen criteria, California Energy Commission (CEC), PF Warranty |
Material | Ball Joint: Brass; Disc Valve, Lever Handle: Ceramic |
Description
Pfister Courant 1-Handle Tub and Shower Trim with Valve, Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- ZORO SELECT PVC Tubing (ZUSA-HT-6652)
- DANCO Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 12in L (59625)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PFISTER Pfister Kenzo Slide Bar Kit Brushed Nickel (LG16-3DFK)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- PFISTER Shower Valve, 3-Handle, 8" (01-31XA)
- PFISTER Pfister S/A Hose.Ma W/S (971-0350)
- PFISTER Pfister Kenzo Roman Tub Trim w/Hand Shower - Closed Matte Black (LG6-4D1B)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- Pfister Showerhead and Tub Accessories